PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Flex Socket, 3/8 in. Dr, 5/16 in. Hex

PROTO| Zoro #: G1487561| Mfr #: J5272HA

$20.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487561 Mfr #: J5272HA
Finish: ChromeSocket Depth: Standard
SAE or Metric: SAEMaterial: Alloy steel
Features: Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted FastenersTether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Sizes: 5/16"Output Type: 6 pt.
Number of Points: 6Standards: ASME B107.1
Overall Length: 1-3/4"Drive Type: square
Drive Size: 3/8"Item: Flex Socket
Country of Origin (subject to change): United States

Product Description

When wrenching and pulling don't work on your fasteners, try this functional flex socket from Proto. This alloy steel flex socket has a Chrome finish with a 3/8" drive and is 1-3/4" in length. Features of this flex socket include: permits turning at an angle up to 65 degrees where obstructions may prevent a straight application; ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials; the torqueplus(tm) design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners; the torqueplus(tm) configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage; torqueplus(tm) internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to easily turn worn, rounded, or rusted fasteners.

Product Reviews