PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flex Socket, 3/8 in. Dr, 9/16 in. Hex

PROTO| Zoro #: G1998796| Mfr #: J5276HA

$19.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-7/8"Drive Size: 3/8"Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998796 Mfr #: J5276HA
Overall Length: 1-7/8"Drive Size: 3/8"
Finish: ChromeOutput Type: 6 pt.
Drive Type: squareSocket Sizes: 9/16"
Standards: ASME B107.110-2012Item: Flex Socket
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE
Material: Alloy steelNumber of Points: 6
Socket Depth: StandardFeatures: Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners
Country of Origin (subject to change): United States

Description

Flex Socket, Drive Size 3/8 In., SAE, Socket Sizes 9/16 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-7/8 In., Finish Chrome, Material Alloy Steel, Drive Type Square

Reviews