Shop Alternate Products
This Product is Discontinued
Proto
Foam Insert, Tool Organizer, 5" L x 16" W (Discontinued)
Mfr # J74114F
Zoro # G9886725
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 5 in
- Width 16 in
- Thickness 1 1/4 in
- Diameter 5 in