DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

26-1/4" Tool Control Foam, Black/Red

PROTO| Zoro #: G2400237| Mfr #: DIYBK

$89.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Protects Tools And Drawer Finish From Scratching And Marring
Width: 26-1/4"
Thickness: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400237 Mfr #: DIYBK
Features: Protects Tools And Drawer Finish From Scratching And MarringWidth: 26-1/4"
Thickness: 3/4"Item: Tool Control Foam
For Use With: Proto Tool StoragePattern: Flat
Material: Chemical ResistantIncludes: 2 Layers of Foam, Instructions and Low Tack Tracing Paper
Type: Cut To FitColor: Black/Red
Length: 39"Country of Origin (subject to change): United States

Description

Tool Control Foam, Length 39 1/2 In, Width 26 1/4 In, Thickness 3/4 In, Flat Pattern, Black And Red, Material Chemical Resistant, Includes 2 Layers, Instructions And Low Tack Tracing Paper

Reviews