KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

26-1/4" Tool Control Foam, Blue/Yellow

PROTO| Zoro #: G1414691| Mfr #: DIYBL

$73.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 26-1/4"
Pattern: Flat
Includes: 2 Layers of Foam, Instructions and Low Tack Tracing Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414691 Mfr #: DIYBL
Width: 26-1/4"Pattern: Flat
Includes: 2 Layers of Foam, Instructions and Low Tack Tracing PaperColor: Blue/Yellow
Length: 39-1/2"Type: Cut To Fit
Item: Tool Control FoamFor Use With: Proto Tool Storage
Features: Protects Tools And Drawer Finish From Scratching And MarringThickness: 3/4"
Material: Chemical ResistantCountry of Origin (subject to change): United States

Description

Tool Control Foam, Length 39 1/2 In, Width 26 1/4 In, Thickness 3/4 In, Flat Pattern, Blue And Yellow, Material Chemical Resistant, Includes 2 Layers, Instructions And Low Tack Tracing Paper

Reviews