Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Fuel Injection Master Test Kit

  • Zoro #: G3516667
  • Mfr #: JFP1200MS
$431.91
  • Item: Fuel Injection Master Test Kit
  • Type: Fuel Injection
  • Number of Pieces: 51
See full product details
This item ships free.

Proto #JFP1200MS Specifications

  • Zoro #: G3516667
  • Mfr #: JFP1200MS
Item: Fuel Injection Master Test Kit Type: Fuel Injection
Number of Pieces: 51 Used For: For Testing The Fuel Injection Systems On Most Domestic And Foreign Cars With Schrader Type Ports
Displays: Large 3-1/2 in Gauge With A Range Of 0-145 Psi/0-1000 Kpa., Medium 2-1/2 in Gauge With A Range Of 0-15 Psi/0-100 Kpa. Includes: Two Gauges: Large 3 1/2 in Gauge With a Range Of 0-145 psi/0-1000 kPa and Medium 2 1/2 in Gauge With a Range of 0-15 psi/0-100 kPa, All Adapters, Gauge Heads and Hose Assemblies Feature a Quick Coupling System, Comes Complete With Rubber Protectors For Gauges, Instructions and Adapters That Will Fit Most Domestic And Import Vehicle Systems, Carrying Case
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Injection Master Test Kit, Fuel Injection, Used For For Testing The Fuel Injection Systems On Most Domestic And Foreign Cars With Schrader Type Ports, Displays Large 3-1/2 in Gauge With A Range Of 0-145 Psi/0-1000 Kpa., Medium 2-1/2 in Gauge With A Range Of 0-15 Psi/0-100 Kpa., Number of Pieces 51

Reviews of Proto #JFP1200MS