Gasket Scraper, Stiff, 1-1/2", Carbon Steel

PROTO| Zoro #: G2477291| Mfr #: J2336

$12.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477291 Mfr #: J2336
Blade Material: Carbon SteelKnife / Scraper Sub-Category: Scrapers
Putty Knife/Scraper Blade Flexibility: StiffItem: Gasket Scraper
Nonsparking: NoNo. of Edges: 1
Blade Type: BeveledHandle Material: Hardwood
Handle Length: 3-7/8"Overall Length: 7-1/2"
Item: Gasket ScraperBlade Type: Beveled
Blade Material: Carbon SteelBlade Width: 1-1/2"
Blade Length: 12"Handle Design: Tapered
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Scrapers, Nonsparking No, Stiff, Blade Type Beveled, Blade Width 1-1/2 In., Blade Material Carbon Steel, Handle Material Hardwood, Gasket Scraper, Blade Length 12 In., Handle Length 3-7/8 In., Handle Design Tapered, No. of Edges 1, Color Natural, Overall Length 7-1/2 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.