Gasket Scraper, Stiff, 1-1/16", Steel

PROTO| Zoro #: G1399465| Mfr #: J2338

$20.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1399465 Mfr #: J2338
Blade Material: Carbon SteelKnife / Scraper Sub-Category: Scrapers
Putty Knife/Scraper Blade Flexibility: StiffItem: Gasket Scraper
Nonsparking: NoNo. of Edges: 1
Blade Type: BeveledHandle Material: Acetate
Handle Length: 5"Overall Length: 11"
Item: Gasket ScraperBlade Type: Beveled
Blade Material: Carbon SteelBlade Width: 1-1/16"
Blade Length: 2"Handle Design: Fluted
Color: YellowCountry of Origin (subject to change): Unknown

Product Description

Scrapers, Nonsparking No, Stiff, Blade Type Beveled, Blade Width 1-1/16 In., Blade Material Carbon Steel, Handle Material Acetate, Gasket Scraper, Blade Length 2 In., Handle Length 5 In., Handle Design Fluted, No. of Edges 1, Color Yellow, Overall Length 11 In.

Product Reviews

Save 15%. Sign up for Z-mail.