Hand Ratchet, 1/2 in. Dr, 10-1/2 in. L

PROTO| Zoro #: G2437775| Mfr #: J5449XL

$56.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reversing: Yes
Features: Corrosion Resistant
Repair Kit: Mfr. No. J5449XLRK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437775 Mfr #: J5449XL
Reversing: YesFeatures: Corrosion Resistant
Repair Kit: Mfr. No. J5449XLRKOverall Length: 10-1/2"
Finish: ChromeMin. Arc Swing:
Drive Size: 1/2"Head Movement: Fixed
Number of Geared Teeth: 45Standards: ASME B107.10M
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Hand RatchetHead Style: Pear
Country of Origin (subject to change): United States

Description

Hand Ratchet, Drive Size 1/2 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 10-1/2 In., Number of Geared Teeth 45, Min. Arc Swing 8.00, Material Steel, Finish Nickel Chrome, Features Corrosion Resistant, Repair Kit Mfr. No. J5449XLRK, Standards ASME B107.10M

Reviews