THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hand Ratchet, 1/2 in. Dr, 10-1/2 in. L

PROTO| Zoro #: G2280966| Mfr #: J5449XLBL

$54.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Movement: Fixed
Reversing: Yes
Head Style: Pear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280966 Mfr #: J5449XLBL
Head Movement: FixedReversing: Yes
Head Style: PearOverall Length: 10-1/2"
Number of Geared Teeth: 45Standards: ASME B107.10M
Drive Size: 1/2"Repair Kit: Mfr. No. J5449XLRK
Item: Hand RatchetFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: Corrosion Resistant
Min. Arc Swing: Material: steel
Country of Origin (subject to change): United States

Description

Hand Ratchet, Drive Size 1/2 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 10-1/2 In., Number of Geared Teeth 45, Min. Arc Swing 8.00, Material Steel, Finish Black Oxide, Features Corrosion Resistant, Repair Kit Mfr. No. J5449XLRK, Standards ASME B107.10M

Reviews