Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Ratchet, 1/2" Dr., 14" L

  • Zoro #: G1221787
  • Mfr #: J5449-14BL
$49.92
  • Repair Kit: 1AM30
  • Nonsparking: No
  • Standards: ASME B107.10M
See full product details
Orders over $75 ship free.

Proto #J5449-14BL Specifications

  • Zoro #: G1221787
  • Mfr #: J5449-14BL
Repair Kit: 1AM30 Nonsparking: No
Standards: ASME B107.10M Head Style: Pear
Finish: black oxide Item: Spud Handle Ratchet
Overall Length: 14 in Reversing: Yes
Head Movement: Fixed Insulated / Uninsulated: Uninsulated
Material: Steel Features: Flexible Up to 180 Degrees , Tapered Handle
Number of Geared Teeth: 52 Min. Arc Swing: 6.9 Degrees
Tether Capable: Tether Capable Drive Size: 1/2 in
Tether Style: Tether Capable Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spud Handle Ratchet, Drive Size 1/2 in, Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 14 in, Finish Black Oxide, Number of Geared Teeth 52, Tether Capable, Min. Arc Swing 6.9 Degrees , Material Steel, Features Flexible Up to 180 Degrees , Tapered Handle, Repair Kit 1AM30, Standards ASME B107.10M

Reviews of Proto #J5449-14BL