Hand Ratchet, 1/2 in. Dr, 15 in. L

PROTO| Zoro #: G0705494| Mfr #: J5450XL

$56.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reversing: Yes
Features: Corrosion Resistant
Repair Kit: Mfr. No. J5449XLRK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705494 Mfr #: J5450XL
Reversing: YesFeatures: Corrosion Resistant
Repair Kit: Mfr. No. J5449XLRKOverall Length: 15"
Finish: ChromeMin. Arc Swing:
Drive Size: 1/2"Head Movement: Fixed
Number of Geared Teeth: 45Standards: ASME B107.10M
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Hand RatchetHead Style: Pear
Country of Origin (subject to change): United States

Description

Hand Ratchet, Drive Size 1/2 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 15 In., Number of Geared Teeth 45, Min. Arc Swing 8.00, Material Steel, Finish Nickel Chrome, Features Corrosion Resistant, Repair Kit Mfr. No. J5449XLRK, Standards ASME B107.10M

Reviews