Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hand Ratchet, 1/2" Dr., 16" L

PROTO| Zoro #: G1946253| Mfr #: J5450

$52.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Reversing Lever Designed for Quick, One Hand Operation
Finish: Chrome
Item: Hand Ratchet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946253 Mfr #: J5450
Features: Reversing Lever Designed for Quick, One Hand OperationFinish: Chrome
Item: Hand RatchetMaterial: steel
Drive Size: 1/2"Head Style: Pear
Overall Length: 16"Reversing: Yes
Standards: ASME B107.10MNumber of Geared Teeth: 24
Repair Kit: Mfr. No. J5449RKMin. Arc Swing: 15 Degrees
Head Movement: FixedTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hand Ratchet, Drive Size 1/2 In., Reversing, Fixed Head Movement, Head Style Pear, Standard Tool Accessory Needed for Tethering Overall Length 16 In., Number of Geared Teeth 24, Min. Arc Swing 15.00, Material Steel, Finish Chrome, Features Reversing Lever Designed for Quick, One Hand Operation, Repair Kit Mfr. No. J5449RK, Standards ASME B107.10M

Reviews