Hand Ratchet, 1/2 in. Dr, 10 in. L

PROTO| Zoro #: G1595501| Mfr #: J5449SC

$84.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1595501 Mfr #: J5449SC
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: steel
Drive Size: 1/2"Features: Scaffolding, Socket Retained With Through-Hole and Pin, 7/8" Socket Included
Item: Scaffolding RatchetFinish: Chrome
Head Movement: FixedNumber of Geared Teeth: 45
Reversing: YesOverall Length: 10"
Head Style: PearCountry of Origin (subject to change): United States

Product Description

Hand Ratchet, Drive Size 1/2 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 10 In., Number of Geared Teeth 45, Min. Arc Swing 8.00, Material Alloy Steel, Finish Chrome, Features Scaffolding, Socket Retained With Through-Hole and Pin, 7/8 In. Socket Included
Save 15%. Sign up for Z-mail.