Hand Ratchet, 1/2" Dr., 16" L

PROTO| Zoro #: G2214791| Mfr #: J5450FW

$52.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2214791 Mfr #: J5450FW
Drive Size: 1/2"Insulated / Uninsulated: Uninsulated
Nonsparking: NoMaterial: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: Hand Turned Speeder Handle
Head Style: PearItem: Hand Ratchet
Finish: ChromeMin. Arc Swing: 6.9 Degrees
Repair Kit: Mfr. No. J545OFWRKNumber of Geared Teeth: 52
Standards: ASME B107.10MReversing: Yes
Overall Length: 16"Country of Origin (subject to change): United States

Product Description

Hand Ratchet, Drive Size 1/2 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 16 In., Finish Chrome, Number of Geared Teeth 52, Standard Tool (Accessory Needed for Tethering), Min. Arc Swing 6.9 Degrees , Material Steel, Features Hand Turned Speeder Handle, Repair Kit Mfr. No. J545OFWRK, Standards ASME B107.10M

Product Reviews

Save 15%. Sign up for Z-mail.