Hand Ratchet, 1/2 in. Dr, 17-1/8 in. L

PROTO| Zoro #: G1815947| Mfr #: J5457F

$52.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1815947 Mfr #: J5457F
Drive Size: 1/2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Flexible Up To 180 DegreesMaterial: Steel
Item: Hand RatchetFinish: Chrome
Head Movement: FlexibleMin. Arc Swing: 5.00
Repair Kit: Mfr. No. J5452FRKNumber of Geared Teeth: 72
Standards: ASME B107.10MReversing: Yes
Overall Length: 17-1/8"Head Style: Round
Country of Origin (subject to change): Italy

Product Description

Get the job done right with this hand ratchet from Proto. This reversing, steel hand ratchet has a Chrome finish with a 1/2" drive and is 17-1/8" in length. Features of this hand ratchet include: flexible up to 180 degrees. It has a flexible, round-shaped head.

Product Reviews

Save 15%. Sign up for Z-mail.