Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hand Ratchet, 1/4 in. Dr, 5 in. L

PROTO| Zoro #: G0554251| Mfr #: J4749

$22.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Geared Teeth: 24
Reversing: Yes
Features: Reversing Lever Designed for Quick, One Hand Operation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554251 Mfr #: J4749
Number of Geared Teeth: 24Reversing: Yes
Features: Reversing Lever Designed for Quick, One Hand OperationFinish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Size: 1/4"
Overall Length: 5"Head Movement: Fixed
Material: steelStandards: ASME B107.10M
Head Style: PearMin. Arc Swing: 15 Degrees
Repair Kit: Mfr. No. J4749RKItem: Hand Ratchet
Country of Origin (subject to change): United States

Description

Hand Ratchet, Drive Size 1/4 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Number of Geared Teeth 24, Min. Arc Swing 15.00, Material Steel, Finish Nickel Chrome, Features Reversing Lever Designed for Quick, One Hand Operation, Repair Kit Mfr. No. J4749RK, Standards ASME B107.10M

Reviews