Hand Ratchet, 1/4 in. Dr, 4-1/2 in. L

PROTO| Zoro #: G0305846| Mfr #: J4752F

$29.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0305846 Mfr #: J4752F
Reversing: YesFeatures: Flexible Up to 180 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME B107.10M
Item: Hand RatchetHead Style: Round
Overall Length: 4-1/2"Min. Arc Swing: 5 Degrees
Number of Geared Teeth: 72Finish: black oxide
Material: steelDrive Size: 1/4"
Head Movement: FlexibleRepair Kit: Mfr. No. J4752FRK
Country of Origin (subject to change): Italy

Product Description

When wrenching and pulling don't work on your fasteners, try this functional hand ratchet from Proto. This reversing, steel hand ratchet has a Black Oxide finish with a 1/4" drive and is 4-1/2" in length. It has a flexible, round-shaped head. Features of this hand ratchet include: flexible up to 180 degrees.

Product Reviews