Hand Ratchet, 3/4 in. Dr, 20 in. L

PROTO| Zoro #: G1301946| Mfr #: J5649

$91.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reversing: Yes
Features: Flexible Up to 180 Degrees
Repair Kit: Mfr. No. J5649RK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301946 Mfr #: J5649
Reversing: YesFeatures: Flexible Up to 180 Degrees
Repair Kit: Mfr. No. J5649RKOverall Length: 20"
Finish: ChromeMin. Arc Swing: 15 Degrees
Drive Size: 3/4"Head Movement: Fixed
Number of Geared Teeth: 24Standards: ASME B107.10M
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Hand RatchetHead Style: Pear
Country of Origin (subject to change): United States

Description

Hand Ratchet, Drive Size 3/4 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 20 In., Number of Geared Teeth 24, Min. Arc Swing 15.00, Material Steel, Finish Nickel Chrome, Features Flexible Up To 180 Degrees , Repair Kit Mfr. No. J5649RK, Standards ASME B107.10M

Reviews