Hand Ratchet, 3/8 in. Dr, 7-3/8 in. L

PROTO| Zoro #: G0702326| Mfr #: J5252F

$30.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Repair Kit: Mfr. No. J5252FRK
Overall Length: 7-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702326 Mfr #: J5252F
Reversing: YesRepair Kit: Mfr. No. J5252FRK
Overall Length: 7-3/8"Finish: black oxide
Min. Arc Swing: 4.4 DegreesDrive Size: 3/8"
Head Movement: FixedNumber of Geared Teeth: 41
Standards: ASME B107.10MMaterial: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Hand Ratchet
Head Style: RoundCountry of Origin (subject to change): Italy

Description

Hand Ratchet, Drive Size 3/8 In., Yes, Fixed Head Movement, Head Style Round, Standard Tool (Accessory Needed for Tethering), Overall Length 7-3/8 In., Number of Geared Teeth 41, Min. Arc Swing 4.40, Material Steel, Finish Black Oxide, Repair Kit Mfr. No. J5252FRK, Standards ASME B107.10M

Reviews