LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hand Ratchet, 3/8 in. Dr, 7 in. L

PROTO| Zoro #: G0957293| Mfr #: J5249

$26.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME B107.10M
Material: steel
Overall Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0957293 Mfr #: J5249
Standards: ASME B107.10MMaterial: steel
Overall Length: 7"Head Movement: Fixed
Repair Kit: Mfr. No. J5249RKNumber of Geared Teeth: 24
Features: Reversing Lever Designed for Quick, One Hand OperationTether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 3/8"Finish: Chrome
Reversing: YesHead Style: Pear
Min. Arc Swing: 15 DegreesCountry of Origin (subject to change): United States

Description

Hand Ratchet, Drive Size 3/8 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 7 In., Number of Geared Teeth 24, Min. Arc Swing 15.00, Material Steel, Finish Nickel Chrome, Features Reversing Lever Designed for Quick, One Hand Operation, Repair Kit Mfr. No. J5249RK, Standards ASME B107.10M

Reviews