Hand Ratchet, 3/8 in. Dr, 7 in. L

PROTO| Zoro #: G2170192| Mfr #: J5249BL

$27.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Features: Reversing Lever Designed for Quick, One Hand Operation
Repair Kit: Mfr. No. J5249RK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170192 Mfr #: J5249BL
Reversing: YesFeatures: Reversing Lever Designed for Quick, One Hand Operation
Repair Kit: Mfr. No. J5249RKOverall Length: 7"
Finish: black oxideMin. Arc Swing: 15 Degrees
Drive Size: 3/8"Head Movement: Fixed
Number of Geared Teeth: 24Standards: ASME B107.10M
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Hand RatchetHead Style: Pear
Country of Origin (subject to change): United States

Description

Hand Ratchet, Drive Size 3/8 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 7 In., Number of Geared Teeth 24, Min. Arc Swing 15.00, Material Alloy Steel, Finish Black Oxide, Features Reversing Lever Designed for Quick, One Hand Operation, Repair Kit Mfr. No. J5249RK, Standards ASME B107.10M

Reviews