Hand Ratchet, 3/8" Dr., 7" L

PROTO| Zoro #: G0548073| Mfr #: J5249HS

$49.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Vertical Hole Drilled in Drive Plug For Installation of Frangible Collars on Threaded Pins
Finish: Chrome
Item: Hand Ratchet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548073 Mfr #: J5249HS
Features: Vertical Hole Drilled in Drive Plug For Installation of Frangible Collars on Threaded PinsFinish: Chrome
Item: Hand RatchetMaterial: steel
Drive Size: 3/8"Head Style: Pear
Overall Length: 7"Reversing: Yes
Standards: Federal Specification GGG-W-641E, ANSI B107.10M, ASME B107.10MNumber of Geared Teeth: 24
Repair Kit: Mfr. No. J5249HSRKMin. Arc Swing: 15 Degrees
Head Movement: FixedTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Hand Ratchet, Drive Size 3/8 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 7 In., Number of Geared Teeth 24, Min. Arc Swing 15.00, Material Alloy Steel, Finish Chrome, Features Vertical Hole Drilled in Drive Plug For Installation of Frangible Collars on Threaded Pins, Repair Kit Mfr. No. J5249HSRK, Standards Federal Specification GGG-W-641E, ANSI B107.10M, ASME B107.10M

Reviews