Proto
Handle Assembly For 3R413 Pipe Wrench
- Zoro #: G7408186
- Mfr #: J810H
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: HANDLE ASSEMBLY
- Type: W/HEEL JAW & PIN
- Impact Rated: No
- Product Type: HANDLE ASSEMBLY
$27.83
7% off
$25.71
Subtotal: $25.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Proto #J810H Specifications
- Zoro #: G7408186
- Mfr #: J810H
- UPC #: 662679110291
- Item: HANDLE ASSEMBLY
- Type: W/HEEL JAW & PIN
- Impact Rated: No
- Product Type: HANDLE ASSEMBLY
- Country of Origin (subject to change): United States
Description
HANDLE ASSEMBLY, Type W/HEEL JAW & PIN, Impact Rated No
Reviews of Proto #J810H
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PROTO Retaining Ring Plier Tips J364-T45
- PROTO Ratchet Repair Kit for 1AM31 J5450FWRK
- PROTO Ret Ring Plier Tips for 5C601 J380T
- PROTO Puller Inside Hook Jaw J4256S
- PROTO Handle Assembly For 3R412 Pipe Wrench J808H
- PROTO Torque Multiplier Repair Kit, 1 1/2 In Dr J6242RD
- PROTO Load Nut J6014LNF
- PROTO 3/8 Clips 13 On A 17In Rail Assembled J2579
- PROTO Handle Kit, Sq, Chrome, 25.61In J043098
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw 32550
- DAYTON Thermal Couple 1130/1496-210
- Proto Wrench Parts