Shop Alternate Products
This Product is Discontinued
Proto
Hex Bit Socket, 3/8" Drive, 4mm Hex Bit (Discontinued)
Mfr # 4990-4MXL
Zoro # G7056907
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Finish Full Polished
- Material Alloy steel