Hex Key Set, Pieces 13, S17

PROTO| Zoro #: G2240551| Mfr #: J4983

$11.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240551 Mfr #: J4983
Handle Type: PlainFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: S17
Blade Material: Alloy steelMeets/Exceeds: Federal Specification GGG - K275D
Measurement Type: SAEIncludes: Plastic Index
Item: Hex Key SetNumber of Pieces: 13
Handle Material: Alloy SteelArm Type: Long
Shape: LCountry of Origin (subject to change): United States

Description

Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 13, Arm Length 2.80 to 6.75 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds Federal Specification GGG - K275D, Includes Plastic Index, Size Code S17

Reviews