Hex Key Set, Pieces 14, S18

PROTO| Zoro #: G1529927| Mfr #: J4987

$21.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
Number of Pieces: 14
Shape: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1529927 Mfr #: J4987
Sizes Included: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"Number of Pieces: 14
Shape: LIncludes: Metal Box
Size Code: S18Handle Type: Plain
Measurement Type: SAETether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: black oxideBlade Material: Alloy steel
Arm Type: LongMeets/Exceeds: ASME B18.3
Handle Material: Alloy SteelCountry of Origin (subject to change): United States

Description

Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 14, Arm Length 2.80 to 8.25 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2 In., Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Includes Metal Box, Size Code S18

Reviews