Hex Key Set, Pieces 5, S1

PROTO| Zoro #: G1347272| Mfr #: J4994

$7.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1347272 Mfr #: J4994
Blade Material: Alloy SteelHandle Material: Chrome Plated Steel
Finish: Black OxideMeasurement Type: SAE
Item: Hex Key SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Fold-UpSizes Included: 3/16, 7/32, 1/4, 5/16, 3/8"
Arm Length: 2.40 to 3.30"Arm Type: Short
Number of Pieces: 5Size Code: S1
Country of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type SAE, Handle Type Fold-Up, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 5, Arm Length 2.40 to 3.30 In., Sizes Included 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Size Code S1

Product Reviews

Save 15%. Sign up for Z-mail.