Hex Key Set, Pieces 8, S7

PROTO| Zoro #: G1702872| Mfr #: J4991

$7.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1702872 Mfr #: J4991
Blade Material: Alloy steelHandle Material: Chrome Plated Steel
Finish: Black OxideMeasurement Type: SAE
Item: Hex Key SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Fold-UpSizes Included: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
Size Code: S7Arm Length: 3.40 to 5.30"
Arm Type: LongNumber of Pieces: 8
Country of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type SAE, Handle Type Fold-Up, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 8, Arm Length 3.40 to 5.30 In., Sizes Included 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Size Code S7

Product Reviews

Save 15%. Sign up for Z-mail.