Hex Key Set, Pieces 9, S11

PROTO| Zoro #: G2207676| Mfr #: J4993

$6.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2207676 Mfr #: J4993
Blade Material: Alloy steelHandle Material: Chrome Plated Steel
Finish: Black OxideMeasurement Type: SAE
Item: Hex Key SetTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Fold-UpSizes Included: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
Meets/Exceeds: Federal Specification GGG - K275DSize Code: S11
Arm Length: 1.40 to 2.80"Arm Type: Short
Number of Pieces: 9Country of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type SAE, Handle Type Fold-Up, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 9, Arm Length 1.40 to 2.80 In., Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Meets/Exceeds Federal Specification GGG - K275D, Size Code S11

Product Reviews

Save 15%. Sign up for Z-mail.