Skip to Main Content
customer-service Help
Proto

Hollow Shaft Fractional Nut Driver - 1/2" x 2-3/4"

Proto Hollow Shaft Fractional Nut Driver - 1/2" x 2-3/4" J9216H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.05
  • SAE or Metric: SAE
  • Number of Pieces: 1
  • Handle Type: Fluted
See full product details
Orders over $75 ship free.
Total: $16.05

Proto #J9216H Specifications

  • SAE or Metric: SAE
  • Number of Pieces: 1
  • Handle Type: Fluted
  • Overall Length: 6 1/2 in
  • Nut Driver Hex Size: 1/2 in
  • Magnetic/Nonmagnetic: Nonmagnetic
  • Nonsparking: No
  • Insulated: No
  • Nut Holding: No
  • ESD Safe: No
  • Nut Driver Handle Material: Acetate
  • Nut Driver Handle Design: Fluted
  • Nut Driver Overall Length: 6 11/16 in
  • Insulated / Uninsulated: Uninsulated
  • Nut Driver Shank Material: Chrome Vanadium Steel
  • Nut Driver Shank Length: 2 3/4 in
  • Tether Capable: Tether Capable
  • Screwdriver and Nut Driver Grouping: Nut Drivers
  • Nut Driver Shank Style: Hollow Round
  • Item: Hollow Round Shank Nut Driver
  • Standards: ASME B107.110-2012
  • Tether Style: Tether Capable
  • Replaceable Shank: No
  • Container Type: None
  • Magnetized Tip: No
  • Shank Length: 2 3/4 in
  • Non-Magnetic: Yes
  • Handle Shape: Straight
  • Fastener Holding: No
  • Shank Shape: Round
  • Tether Ready: No
  • Grip Style: Plain
  • Tip Size: 1/2 in
  • Handle Material: Plastic
  • Bolt Clearance: 1 in
  • Hex Size: 1/2 in
  • Measurement Type: SAE
  • For Fastener Size: 1/2 in
  • Handle Color: Black
  • Ratcheting: No
  • Range of Lengths: 1/2 in
  • Shank Material: Alloy Steel
  • Corrosion Resistant: Yes
  • Shank Finish: Chrome
  • Non-Sparking: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hollow Round Shank Nut Driver, Tip Size 1/2 in, Bolt Clearance 1 in, Shank Length 2 3/4 in, Plain, SAE, Hollow Round, Fastener Holding No, For Fastener Size 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Reviews of Proto #J9216H