20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Impact Bit, 3/4 In. Dr., 3/4 In. Hex

PROTO | Zoro #: G2801732 | Mfr #: J075903/4

$25.86 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Proto #J075903/4 Specifications

Zoro #: G2801732 Manufacturer #: J075903/4
Drive Type: square SAE or Metric: SAE
Number of Points: 6 Socket Depth: Standard
Drive Size: 3/4" Finish: black oxide
Overall Length: 4-3/8" Tip Type: Hex
Size: 3/4" Material: Forged Alloy Steel
Bit Length: 1-7/8" Category Type: Socket Bits
Item: Impact Bit Country of Origin (subject to change): United States

Description

Zoro stocks the socket wrench accessories you need to get your socket wrench back to mint condition. Take a look at the features for Proto Impact Bit. Drive Size: 3/4", Size: 3/4", Sae Or Metric: SAE.

Reviews of Proto #J075903/4