Impact Bit, 5/16 x 3-1/4 In, 6pt

PROTO| Zoro #: G0293492| Mfr #: J74415/16

$9.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Bit Length: 1-3/4"Drive Size: 1/2"Socket Depth: Standard
Save 15%. Sign up for Z-mail.


Zoro #: G0293492 Mfr #: J74415/16
Bit Length: 1-3/4"Drive Size: 1/2"
Socket Depth: StandardOverall Length: 3-1/4"
Tip Type: HexMaterial: Forged Alloy Steel
Number of Points: 6Drive Type: square
Finish: black oxideItem: Impact Bit
Size: 5/16"SAE or Metric: SAE
Country of Origin (subject to change): United States


Impact Bit, SAE, Size 5/16 In., Tip Type Hex, Bit Length 1-3/4 In., Drive Size 1/2 In., Drive Type Square, Overall Length 3-1/4 In., Socket Depth Standard, Material Forged Alloy Steel, Finish Black Oxide, Number of Points 6, Impact Rated No