SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 1-1/2 In Dr, 3-3/4 In, 6 pt

PROTO| Zoro #: G0316522| Mfr #: J15060

$307.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steelItem: Impact SocketSocket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316522 Mfr #: J15060
Material: Alloy steelItem: Impact Socket
Socket Depth: StandardFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Overall Length: 5"Drive Type: square
Standards: Federal Specification GGG-W-660A, ANSI B107.7, ASME B107.2Finish: black oxide
Drive Size: 1-1/2"Size: 3-3/4"
Number of Points: 6Output Type: 6 pt.
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1-1/2 In., Number of Points 6, Socket Depth Standard, SAE, Size 3-3/4 In., Overall Length 5 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews