PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Impact Socket, 1-1/2 In Dr, 75mm, 6 pt

PROTO| Zoro #: G1374396| Mfr #: J15075M

$223.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to ToolOutput Type: 6 pt.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1374396 Mfr #: J15075M
Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to ToolOutput Type: 6 pt.
Material: Alloy steelDrive Size: 1-1/2"
Overall Length: 4-1/2"Number of Points: 6
Drive Type: squareFinish: black oxide
Item: Impact SocketSize: 75mm
Socket Depth: StandardSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1-1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 75mm, Overall Length 4-1/2 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews