KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1 In Dr, 1-15/16 In, 6 pt

PROTO| Zoro #: G1184127| Mfr #: J10031

$34.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6
Drive Type: square
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184127 Mfr #: J10031
Number of Points: 6Drive Type: square
Socket Depth: StandardStandards: ASME B107.2
Size: 1-15/16"SAE or Metric: SAE
Drive Size: 1"Overall Length: 3"
Item: Impact SocketFinish: black oxide
Output Type: 6 pt.Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1 In., Number of Points 6, Socket Depth Standard, SAE, Size 1-15/16 In., Overall Length 3 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews