Proto
1 in Drive, 41mm 6 pt Metric Socket, 6 Points
Mfr # J10041M
Zoro # G0451561
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 5/8 in
- Material Alloy Steel
Explore More Products
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points J5222M
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points J10031
- PROTO 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points J5334B
- PROTO 1/4 in Drive, 9/32 in 6 pt SAE Socket, 6 Points J6509H
- PROTO 1/4 in Drive, 9/32" Spline SAE Socket, 9 Points J4709DPL
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points J7416H
- PROTO 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points J77514MP
- PROTO SKT 1/2DR 7/8 8PT POJ5428S
- PROTO SKT 1DR 1-5/812PT POJ5752
- STEELMAN 3-3/4" 6-Point Locknut Socket, 3/4" Drive 60268-26
- WHEELER-REX 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points 981
- Proto Sockets & Ratchets