KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/2 In Dr, 5/8 In, 12 pt

PROTO| Zoro #: G2347003| Mfr #: J7320

$9.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 3-1/4"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347003 Mfr #: J7320
SAE or Metric: SAEOverall Length: 3-1/4"
Finish: black oxideSocket Depth: Deep
Item: Impact SocketFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type: squareSize: 5/8"
Number of Points: 12Output Type: 6 pt.
Material: Alloy steelStandards: AS954E S3.8.1, ASME B107.2
Drive Size: 1/2"Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1/2 In., Number of Points 12, Socket Depth Deep, SAE, Size 5/8 In., Overall Length 3-1/4 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews