SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 1/2 In Dr, 7/16 In, 8 pt

PROTO| Zoro #: G1191276| Mfr #: J7414S

$7.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to ToolOutput Type: 4 pt.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191276 Mfr #: J7414S
Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to ToolOutput Type: 4 pt.
Material: Alloy steelDrive Size: 1/2"
Overall Length: 1-1/2"Standards: ASME B107.2
Number of Points: 8Drive Type: square
Finish: black oxideItem: Impact Socket
Size: 7/16"Socket Depth: Standard
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1/2 In., Number of Points 8, Socket Depth Standard, SAE, Size 7/16 In., Overall Length 1-1/2 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 4 pt.

Reviews