KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/2 In Dr, 7/8 In, 8 pt

PROTO| Zoro #: G0903165| Mfr #: J7428S

$10.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 4 pt.
Overall Length: 1-1/2"
Number of Points: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903165 Mfr #: J7428S
Output Type: 4 pt.Overall Length: 1-1/2"
Number of Points: 8Drive Type: square
Material: Alloy steelItem: Impact Socket
Standards: ASME B107.2Size: 7/8"
Drive Size: 1/2"Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Socket Depth: StandardSAE or Metric: SAE
Finish: black oxideCountry of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1/2 In., Number of Points 8, Socket Depth Standard, SAE, Size 7/8 In., Overall Length 1-1/2 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 4 pt.

Reviews