Impact Socket, 1/2 In Dr, 9/16 In, 8 pt

PROTO| Zoro #: G0610705| Mfr #: J7318S

$12.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 3-1/4"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610705 Mfr #: J7318S
SAE or Metric: SAEOverall Length: 3-1/4"
Finish: black oxideSocket Depth: Deep
Item: Impact SocketFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type: squareSize: 9/16"
Number of Points: 8Output Type: 4 pt.
Material: Alloy steelStandards: ASME B107.2
Drive Size: 1/2"Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1/2 In., Number of Points 8, Socket Depth Deep, SAE, Size 9/16 In., Overall Length 3-1/4 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 4 pt.

Reviews