Impact Socket, 1/4 In Dr, 3/8 In, 6 pt

PROTO| Zoro #: G1843721| Mfr #: J6912H

$4.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Output Type: 6 pt.
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843721 Mfr #: J6912H
Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to ToolOutput Type: 6 pt.
Material: Alloy steelDrive Size: 1/4"
Overall Length: 7/8"Standards: ASME B107.2
Number of Points: 6Drive Type: square
Finish: black oxideItem: Impact Socket
Size: 3/8"Socket Depth: Standard
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Standard, SAE, Size 3/8 In., Overall Length 7/8 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews