PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Impact Socket, 1/4 In Dr, 7/16 In, 6 pt

PROTO| Zoro #: G0802155| Mfr #: J6914H

$5.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6Material: Alloy steelOutput Type: 6 pt.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802155 Mfr #: J6914H
Number of Points: 6Material: Alloy steel
Output Type: 6 pt.Size: 7/16"
Standards: ASME B107.2Item: Impact Socket
Finish: black oxideDrive Size: 1/4"
SAE or Metric: SAEFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Overall Length: 7/8"Socket Depth: Standard
Drive Type: squareCountry of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1/4 In., Number of Points 6, Socket Depth Standard, SAE, Size 7/16 In., Overall Length 7/8 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews