PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Impact Socket, 3/4 In Dr, 1-1/2 In, 6 pt

PROTO| Zoro #: G0257966| Mfr #: J07524-LS

$35.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6Material: Alloy steelOutput Type: 6 pt.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257966 Mfr #: J07524-LS
Number of Points: 6Material: Alloy steel
Output Type: 6 pt.Size: 1-1/2"
Socket Type: Bud WheelItem: Impact Socket
Finish: black oxideDrive Size: 3/4"
SAE or Metric: SAEFeatures: Double Opening: Square Fastener Opening Threads Studs onto Wheel, Hex Fastener Opening Tightens Lug Nuts; TorquePlus(TM) Design Allows for Quickand Easy Socket Engagement to Fastener Flats (not corners); Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Overall Length: 4"Socket Depth: Deep
Drive Type: squareCountry of Origin (subject to change): United States

Description

Impact Socket, Bud Wheel, Drive Size 3/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 1-1/2 In., Overall Length 4 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews