KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/4 In Dr, 1-13/16 In, 6 pt

PROTO| Zoro #: G0246197| Mfr #: J07529L

$27.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Socket Depth: Deep
Overall Length: 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246197 Mfr #: J07529L
Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to ToolSocket Depth: Deep
Overall Length: 3-7/8"Finish: black oxide
Output Type: 6 pt.Drive Type: square
Drive Size: 3/4"SAE or Metric: SAE
Standards: ASME B107.2Size: 1-13/16"
Number of Points: 6Item: Impact Socket
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 1-13/16 In., Overall Length 3-7/8 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews