Impact Socket, 3/4 In Dr, 20mm, 6 pt

PROTO| Zoro #: G0383573| Mfr #: J07520M

$11.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383573 Mfr #: J07520M
Drive Type: SquareFinish: Black Oxide
Item: Impact SocketNumber of Points: 6
SAE or Metric: MetricMaterial: Alloy Steel
Output Type: 6 pt.Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Socket Depth: StandardStandards: ASME B107.33M
Overall Length: 1-15/16"Drive Size: 3/4"
Size: 20mmCountry of Origin (subject to change): United States

Product Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Standard, Metric, Size 20mm, Overall Length 1-15/16 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Product Reviews

Save 15%. Sign up for Z-mail.