KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/4 In Dr, 38mm, 6 pt

PROTO| Zoro #: G1792542| Mfr #: J07538ML

$24.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 3-7/8"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792542 Mfr #: J07538ML
SAE or Metric: MetricOverall Length: 3-7/8"
Finish: black oxideSocket Depth: Deep
Item: Impact SocketFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type: squareSize: 38mm
Number of Points: 6Output Type: 6 pt.
Material: Alloy steelStandards: ASME B107.2, ASME B107.33M
Drive Size: 3/4"Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Deep, Metric, Size 38mm, Overall Length 3-7/8 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews