KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 3/4 In Dr, 7/8 In, 6 pt

PROTO| Zoro #: G1110295| Mfr #: J07514-LT

$18.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: SAE
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110295 Mfr #: J07514-LT
Drive Type: squareSAE or Metric: SAE
Material: Alloy steelSocket Depth: Deep
Finish: black oxideOutput Type: 6 pt.
Overall Length: 4"Drive Size: 3/4"
Item: Impact SocketFeatures: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards: ASME B107.2Number of Points: 6
Size: 7/8"Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 7/8 In., Overall Length 4 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews