Proto
3/8 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide
Mfr # J7212M
Zoro # G1955405
$6.89
10% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 15/16 in
- Material Alloy Steel
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 2 1/8 in, 6 Standard, black oxide J15034
- PROTO 3/8 in Drive Impact Socket 1/4 in Size 8 pt Standard Depth, Black Oxide J7208S
- PROTO 1 in Drive Impact Socket 3 in, 6 Deep, black oxide J10048L
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide J7324HT
- PROTO 3/4 in Drive Impact Socket 15/16 in, 8 Standard, black oxide J07515S
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide J07518-LT
- PROTO 3/8 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide J7011MHT
- PROTO SKT IMP 1/2DR 7/16 8PT DEEP PO7314S
- PROTO SKT 3/4DR IMPACT DP 6PT 1 POUW-2632
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Deep Depth, Black Oxide J7314
- SUNEX 3/4" Drive Impact Socket 6 446D
- Proto Sockets & Ratchets