Proto
3/8 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide
Mfr # J7216M
Zoro # G1887916
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/8 in
- Material Alloy Steel
Explore More Products
- PROTO 1 in Drive Impact Socket 27 mm Size 6 pt Standard Depth, Black Oxide J10027M
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Deep Depth, Black Oxide J7334M
- PROTO 3/8 in Drive Impact Socket 20 mm, 6 Standard, black oxide J7220M
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide J7336HT
- PROTO #5 Drive Impact Socket 2 3/4 in, 6 Standard, black oxide J09944
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide J7013MHT
- PROTO 1 in Drive Impact Socket 3/4 in, 6 Deep, black oxide J10012L
- PROTO SKT IMP 3/4DR 1-1/8 6PT THIN PO07518-LT
- PROTO SKT IMP 1/2DR 1 12PT DEEP PO7332
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 3/4 in, 6 Deep, Black Phosphate 49-66-6335
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2909F
- Proto Impact Sockets